Zoro Homepage

Vacuum Cup, PUR, Blue/Yellow, 35 mm dia.

  • Mfr # S.MX35P3060.G38M.00

  • Zoro # G510064575


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Port Size
3/8 in
Durometer
30A/60A
Outside Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.MX35P3060.G38M.00
Zoro #
G510064575
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
3/8 in
Outside Diameter
35 mm
Pad Diameter
35 mm

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
30A/60A
Item
Vacuum Pad Assembly
Minimum Operating Temperature
50 Degrees F
Series
MX
Pad Color
Blue/Yellow
Maximum Operating Temperature
122 Degrees F
Port Type
G

Description

Item Vacuum Pad Assembly, Durometer 30A/60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Outside Diameter 35 mm, Pad Color Blue/Yellow, Pad Diameter 35 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type G, Series MX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.