
Vacuum Cup, PUR, Blue/Yellow, 42 mm dia.
Mfr # S.MX42P3060.XXX.00
Zoro # G510064599
product price: $81.79
/ea
Free Shipping & Returns
Key Features
Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
30A/60A
Pad Diameter
42 mm
Pad Color
Blue/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S.MX42P3060.XXX.00
Zoro #
G510064599
UPC #
-
Country of Origin
Germany
Dimensions
Pad Diameter
42 mm
Outside Diameter
42 mm
Details
Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
30A/60A
Item
Vacuum Pad
Pad Color
Blue/Yellow
Maximum Operating Temperature
122 Degrees F
Series
MX
Minimum Operating Temperature
50 Degrees F
Description
Item Vacuum Pad, Durometer 30A/60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Outside Diameter 42 mm, Pad Color Blue/Yellow, Pad Diameter 42 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size Not Applicable, Port Type Not Applicable, Series MX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.