Zoro Homepage

Vacuum Cup, PUR, Blue/Yellow, 65 mm dia.

  • Mfr # S.MX65P3060.G12M.00

  • Zoro # G510064520


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Port Size
1/2 in
Durometer
30A/60A
Minimum Operating Temperature
50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.MX65P3060.G12M.00
Zoro #
G510064520
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/2 in
Outside Diameter
65 mm
Pad Diameter
65 mm

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
30A/60A
Item
Vacuum Pad Assembly
Minimum Operating Temperature
50 Degrees F
Pad Color
Blue/Yellow
Port Type
G
Series
MX
Maximum Operating Temperature
122 Degrees F

Description

Item Vacuum Pad Assembly, Durometer 30A/60A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Outside Diameter 65 mm, Pad Color Blue/Yellow, Pad Diameter 65 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 1/2 in, Port Type G, Series MX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.