Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, PUR, Yellow, 0.6" dia., PK10

  • Mfr # BX20P.4K

  • Zoro # G810064510


product price: $215.99
/pk 10, $21.60/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Pad Height
26.8 mm
Durometer
30A/60A
Outside Diameter
27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX20P.4K
Zoro #
G810064510
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
26.8 mm
Outside Diameter
27/32 in
Overall Height
19/32 in
Pad Diameter
37.08 mm

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
30A/60A
Item
Vacuum Pad
Vertical Movement - Maximum
5/16 in
Minimum Operating Temperature
50 Degrees F
Pad Color
Yellow
Weight
0.0031 lb
Series
BX20P
Maximum Operating Temperature
122 Degrees F
Number of Pieces
10

Description

Vacuum Pad, Pad Diameter 37.08 mm, Pad Height 26.8 mm, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 122 Degrees F, Pad Color Yellow, Durometer 30A/60A, Pad Type Multi-Bellows, Pad Material Polyurethane, Series BX20P, Number of Pieces 10, Outside Diameter 27/32 in, Weight 0.0031 lb, Vertical Movement - Maximum 5/16 in, Overall Height 19/32 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.