Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, PUR, Yellow, 0.73" dia., PK10

  • Mfr # BX15P.4K

  • Zoro # G110064548


product price: $158.39
/pk 10, $15.84/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Pad Height
19.05 mm
Durometer
30A/60A
Maximum Operating Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX15P.4K
Zoro #
G110064548
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
19.05 mm
Pad Diameter
26.01 mm
Outside Diameter
5/8 in
Overall Height
23/32 in

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
30A/60A
Item
Vacuum Pad
Maximum Operating Temperature
122 Degrees F
Weight
0.0026 lb
Vertical Movement - Maximum
7/32 in
Series
BX15P
Pad Color
Yellow
Minimum Operating Temperature
50 Degrees F
Number of Pieces
10

Description

Vacuum Pad, Pad Diameter 26.01 mm, Pad Height 19.05 mm, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 122 Degrees F, Pad Color Yellow, Durometer 30A/60A, Pad Type Multi-Bellows, Pad Material Polyurethane, Series BX15P, Number of Pieces 10, Outside Diameter 5/8 in, Weight 0.0026 lb, Vertical Movement - Maximum 7/32 in, Overall Height 23/32 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.