Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, PUR, Yellow, 1.024 in dia., PK5

  • Mfr # BX25P.4K.02AB.F

  • Zoro # G410064507


product price: $182.69
/pk 5, $36.54/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Port Size
1/8 in
Pad Height
30.99 mm
Durometer
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX25P.4K.02AB.F
Zoro #
G410064507
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
30.99 mm
Pad Diameter
26.01 mm
Overall Height
1 7/32 in
Outside Diameter
1 1/32 in

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Item
Vacuum Pad Assembly
Durometer
30A
Stroke
0.33 in
Maximum Operating Temperature
122 Degrees F
Number of Pieces
5
Series
BX25P
Pad Color
Yellow
Weight
0.007 lb
Minimum Operating Temperature
50 Degrees F
Port Type
G

Description

Item Vacuum Pad Assembly, Durometer 30A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 5, Outside Diameter 1 1/32 in, Overall Height 1 7/32 in, Pad Color Yellow, Pad Diameter 26.01 mm, Pad Height 30.99 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series BX25P, Stroke 0.33 in, Weight 0.007 lb, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.