Zoro Homepage

Vacuum Cup, PUR, Yellow, 1.46 in dia., PK5

  • Mfr # BX35P.4K.04AD.F

  • Zoro # G110064562


product price: $289.99
/pk 5, $58.00/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Port Size
3/8 in
Pad Height
42.93 mm
Durometer
30A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX35P.4K.04AD.F
Zoro #
G110064562
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
3/8 in
Pad Height
42.93 mm
Outside Diameter
1 15/32 in
Pad Diameter
37.08 mm
Overall Height
1 11/16 in

Details

Pad Type
Multi-Bellows
Pad Material
Polyurethane
Item
Vacuum Pad Assembly
Durometer
30A
Maximum Operating Temperature
122 Degrees F
Pad Color
Yellow
Weight
0.02 lb
Port Type
G
Stroke
0.55 in
Number of Pieces
5
Minimum Operating Temperature
50 Degrees F
Series
BX35P

Description

Item Vacuum Pad Assembly, Durometer 30A, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, Number of Pieces 5, Outside Diameter 1 15/32 in, Overall Height 1 11/16 in, Pad Color Yellow, Pad Diameter 37.08 mm, Pad Height 42.93 mm, Pad Material Polyurethane, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type G, Series BX35P, Stroke 0.55 in, Weight 0.02 lb, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.