Vacuum Cup, PUR, Yellow, 1.54" dia., PK5
Mfr # BX52P.4K.F
Zoro # G010064549
product price: $270.99
/pk 5, $54.20/ea
Free Shipping & Returns
Key Features
Pad Type
Multi-Bellows
Pad Material
Polyurethane
Pad Height
1.54 in
Durometer
30A/60A
Includes Filter
Filter Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX52P.4K.F
Zoro #
G010064549
UPC #
-
Country of Origin
Germany
Dimensions
Pad Height
1.54 in
Pad Diameter
2.09 in
Overall Height
1 17/32 in
Outside Diameter
2 3/32 in
Details
Pad Type
Multi-Bellows
Pad Material
Polyurethane
Durometer
30A/60A
Item
Vacuum Pad
Includes Filter
Filter Included
Pad Color
Yellow
Weight
0.05 lb
Minimum Operating Temperature
50 Degrees F
Number of Pieces
1
Vertical Movement - Maximum
3/4 in
Series
BX52P
Maximum Operating Temperature
122 Degrees F
Description
Vacuum Pad, Pad Diameter 2.09 in, Pad Height 1.54 in, Minimum Operating Temperature 50 Degrees F, Maximum Operating Temperature 122 Degrees F, Pad Color Yellow, Durometer 30A/60A, Pad Type Multi-Bellows, Pad Material Polyurethane, Series BX52P, Number of Pieces 1, Outside Diameter 2 3/32 in, Weight 0.05 lb, Vertical Movement - Maximum 3/4 in, Includes Filter Filter Included, Overall Height 1 17/32 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.