Zoro Homepage

Vacuum Cup, Si, Clear, 0.24" dia., PK10

  • Mfr # U4.21

  • Zoro # G910064571


product price: $120.99
/pk 10, $12.10/ea
Free Shipping & Returns

Key Features

Pad Material
Food Grade Silicone Rubber
Pad Height
19.05 mm
Durometer
50A
Minimum Operating Temperature
-40 Degrees F
Pad Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4.21
Zoro #
G910064571
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
19.05 mm
Pad Diameter
22.1 mm
Overall Height
1/4 in
Outside Diameter
3/16 in

Details

Pad Material
Food Grade Silicone Rubber
Item
Vacuum Pad
Durometer
50A
Minimum Operating Temperature
-40 Degrees F
Pad Color
Clear
Weight
0.0002 lb
Standards
EU, FDA Approved
Series
U4
Maximum Operating Temperature
392 Degrees F
Vertical Movement - Maximum
0 in
Number of Pieces
10

Description

Vacuum Pad, Pad Diameter 22.1 mm, Pad Height 19.05 mm, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F, Pad Color Clear, Durometer 50A, Pad Material Food Grade Silicone Rubber, Series U4, Number of Pieces 10, Outside Diameter 3/16 in, Standards EU, FDA Approved, Weight 0.0002 lb, Vertical Movement - Maximum 0 in, Overall Height 1/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.