Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, Si, Clear, 0.31" dia., PK10

  • Mfr # F20.21

  • Zoro # G410064477


product price: $128.99
/pk 10, $12.90/ea
Free Shipping & Returns

Key Features

Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Pad Height
13.97 mm
Durometer
50A
Outside Diameter
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F20.21
Zoro #
G410064477
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
13.97 mm
Outside Diameter
7/8 in
Pad Diameter
10.92 mm
Overall Height
5/16 in

Details

Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Durometer
50A
Item
Vacuum Pad
Maximum Operating Temperature
392 Degrees F
Standards
EU, FDA Approved
Pad Color
Clear
Weight
0.0026 lb
Minimum Operating Temperature
-40 Degrees F
Vertical Movement - Maximum
1/16 in
Series
F20
Number of Pieces
10

Description

Vacuum Pad, Pad Diameter 10.92 mm, Pad Height 13.97 mm, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F, Pad Color Clear, Durometer 50A, Pad Type Flat, Pad Material Food Grade Silicone Rubber, Series F20, Number of Pieces 10, Outside Diameter 7/8 in, Standards EU, FDA Approved, Weight 0.0026 lb, Vertical Movement - Maximum 1/16 in, Overall Height 5/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.