Zoro Homepage

Vacuum Cup, Si, Clear, 0.41" dia., PK10

  • Mfr # F30-2.21

  • Zoro # G410064545


product price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns

Key Features

Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Pad Height
11.43 mm
Durometer
50A
Series
F30-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F30-2.21
Zoro #
G410064545
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
11.43 mm
Pad Diameter
16.51 mm
Outside Diameter
1 1/4 in
Overall Height
13/32 in

Details

Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Item
Vacuum Pad
Durometer
50A
Series
F30-2
Pad Color
Clear
Vertical Movement - Maximum
1/8 in
Number of Pieces
10
Standards
EU, FDA Approved
Maximum Operating Temperature
392 Degrees F
Weight
0.0049 lb
Minimum Operating Temperature
-40 Degrees F

Description

Vacuum Pad, Pad Diameter 16.51 mm, Pad Height 11.43 mm, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F, Pad Color Clear, Durometer 50A, Pad Type Flat, Pad Material Food Grade Silicone Rubber, Series F30-2, Number of Pieces 10, Outside Diameter 1 1/4 in, Standards EU, FDA Approved, Weight 0.0049 lb, Vertical Movement - Maximum 1/8 in, Overall Height 13/32 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.