Zoro Homepage

Vacuum Cup, Si, Clear, 0.43" dia., PK10

  • Mfr # F15.21

  • Zoro # G910064595


product price: $91.69
/pk 10, $9.17/ea
Free Shipping & Returns

Key Features

Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Pad Height
7.87 mm
Durometer
50A
Series
F15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F15.21
Zoro #
G910064595
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
7.87 mm
Outside Diameter
5/8 in
Overall Height
7/16 in
Pad Diameter
22.1 mm

Details

Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Item
Vacuum Pad
Durometer
50A
Series
F15
Weight
0.002 lb
Standards
EU, FDA Approved
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Number of Pieces
10
Vertical Movement - Maximum
1/32 in
Pad Color
Clear

Description

Vacuum Pad, Pad Diameter 22.1 mm, Pad Height 7.87 mm, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F, Pad Color Clear, Durometer 50A, Pad Type Flat, Pad Material Food Grade Silicone Rubber, Series F15, Number of Pieces 10, Outside Diameter 5/8 in, Standards EU, FDA Approved, Weight 0.002 lb, Vertical Movement - Maximum 1/32 in, Overall Height 7/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.