Zoro Homepage

Vacuum Cup, Si, Clear, 0.47" dia., PK10

  • Mfr # B8.21

  • Zoro # G910064519


product price: $151.99
/pk 10, $15.20/ea
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Pad Height
11.94 mm
Durometer
50A
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8.21
Zoro #
G910064519
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
11.94 mm
Overall Height
15/32 in
Outside Diameter
11/32 in
Pad Diameter
8.89 mm

Details

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Durometer
50A
Item
Vacuum Pad
Minimum Operating Temperature
-40 Degrees F
Weight
0.0007 lb
Vertical Movement - Maximum
1/8 in
Maximum Operating Temperature
392 Degrees F
Pad Color
Clear
Series
B8
Standards
EU, FDA Approved
Number of Pieces
10

Description

Vacuum Pad, Pad Diameter 8.89 mm, Pad Height 11.94 mm, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F, Pad Color Clear, Durometer 50A, Pad Type Bellows, Pad Material Food Grade Silicone Rubber, Series B8, Number of Pieces 10, Outside Diameter 11/32 in, Standards EU, FDA Approved, Weight 0.0007 lb, Vertical Movement - Maximum 1/8 in, Overall Height 15/32 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.