Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Cup, Si, Clear, 0.65" dia., PK10

  • Mfr # B10-2.21

  • Zoro # G610064598


product price: $142.99
/pk 10, $14.30/ea
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Pad Height
10.41 mm
Durometer
50A
Outside Diameter
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B10-2.21
Zoro #
G610064598
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
10.41 mm
Outside Diameter
7/16 in
Overall Height
21/32 in
Pad Diameter
32 mm

Details

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Item
Vacuum Pad
Durometer
50A
Number of Pieces
10
Weight
0.0022 lb
Pad Color
Clear
Standards
EU, FDA Approved
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Vertical Movement - Maximum
3/16 in
Series
B10-2

Description

Vacuum Pad, Pad Diameter 32 mm, Pad Height 10.41 mm, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F, Pad Color Clear, Durometer 50A, Pad Type Bellows, Pad Material Food Grade Silicone Rubber, Series B10-2, Number of Pieces 10, Outside Diameter 7/16 in, Standards EU, FDA Approved, Weight 0.0022 lb, Vertical Movement - Maximum 3/16 in, Overall Height 21/32 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.