Zoro Homepage

Vacuum Cup, Si, Clear, 1.1" dia., PK5

  • Mfr # b40.21

  • Zoro # G310064546


product price: $202.99
/pk 5, $40.60/ea
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Pad Height
7.11 mm
Durometer
50A
Overall Height
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
b40.21
Zoro #
G310064546
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
7.11 mm
Overall Height
1 3/32 in
Outside Diameter
1 13/16 in
Pad Diameter
8.89 mm

Details

Pad Type
Bellows
Pad Material
Food Grade Silicone Rubber
Durometer
50A
Item
Vacuum Pad
Maximum Operating Temperature
392 Degrees F
Standards
EU, FDA Approved
Weight
0.02 lb
Vertical Movement - Maximum
17/32 in
Pad Color
Clear
Minimum Operating Temperature
-40 Degrees F
Number of Pieces
5
Series
B40

Description

Vacuum Pad, Pad Diameter 8.89 mm, Pad Height 7.11 mm, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F, Pad Color Clear, Durometer 50A, Pad Type Bellows, Pad Material Food Grade Silicone Rubber, Series B40, Number of Pieces 5, Outside Diameter 1 13/16 in, Standards EU, FDA Approved, Weight 0.02 lb, Vertical Movement - Maximum 17/32 in, Overall Height 1 3/32 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.