Zoro Homepage

Vacuum Cup, Si, Red, 0.36" dia., PK10

  • Mfr # B5.20

  • Zoro # G210064578


product price: $136.99
/pk 10, $13.70/ea
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
Silicone
Pad Height
9.14 mm
Durometer
50A
Weight
0.0002 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5.20
Zoro #
G210064578
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
9.14 mm
Pad Diameter
5.59 mm
Outside Diameter
7/32 in
Overall Height
3/8 in

Details

Pad Type
Bellows
Pad Material
Silicone
Durometer
50A
Item
Vacuum Pad
Weight
0.0002 lb
Maximum Operating Temperature
392 Degrees F
Series
B5
Vertical Movement - Maximum
1/16 in
Pad Color
Red
Minimum Operating Temperature
-40 Degrees F
Number of Pieces
10

Description

Vacuum Pad, Pad Diameter 5.59 mm, Pad Height 9.14 mm, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F, Pad Color Red, Durometer 50A, Pad Type Bellows, Pad Material Silicone, Series B5, Number of Pieces 10, Outside Diameter 7/32 in, Weight 0.0002 lb, Vertical Movement - Maximum 1/16 in, Overall Height 3/8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.