Zoro Homepage

Vacuum Cup, Si, Red, 0.43" dia., PK10

  • Mfr # F15.20

  • Zoro # G210064585


product price: $91.69
/pk 10, $9.17/ea
Free Shipping & Returns

Key Features

Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Pad Height
27.94 mm
Durometer
50A
Vertical Movement - Maximum
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F15.20
Zoro #
G210064585
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
27.94 mm
Overall Height
7/16 in
Outside Diameter
5/8 in
Pad Diameter
45.72 mm

Details

Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Item
Vacuum Pad
Durometer
50A
Vertical Movement - Maximum
1/32 in
Weight
0.002 lb
Pad Color
Red
Series
F15
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of Pieces
10

Description

Vacuum Pad, Pad Diameter 45.72 mm, Pad Height 27.94 mm, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F, Pad Color Red, Durometer 50A, Pad Type Flat, Pad Material Food Grade Silicone Rubber, Series F15, Number of Pieces 10, Outside Diameter 5/8 in, Weight 0.002 lb, Vertical Movement - Maximum 1/32 in, Overall Height 7/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.