Zoro Homepage

Vacuum Cup, Si, Red, 0.69" dia., PK5

  • Mfr # F50-2.20

  • Zoro # G510064469


product price: $165.99
/pk 5, $33.20/ea
Free Shipping & Returns

Key Features

Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Pad Height
9.14 mm
Durometer
50A
Pad Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F50-2.20
Zoro #
G510064469
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
9.14 mm
Outside Diameter
2 3/32 in
Overall Height
11/16 in
Pad Diameter
5.59 mm

Details

Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Item
Vacuum Pad
Durometer
50A
Pad Color
Red
Number of Pieces
5
Series
F50-2
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-40 Degrees F
Vertical Movement - Maximum
3/32 in
Weight
0.03 lb

Description

Vacuum Pad, Pad Diameter 5.59 mm, Pad Height 9.14 mm, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 392 Degrees F, Pad Color Red, Durometer 50A, Pad Type Flat, Pad Material Food Grade Silicone Rubber, Series F50-2, Number of Pieces 5, Outside Diameter 2 3/32 in, Weight 0.03 lb, Vertical Movement - Maximum 3/32 in, Overall Height 11/16 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.