Zoro Homepage

Vacuum Cup, Silicone, Blue, 34 mm dia., PK5

  • Mfr # S.BGX34SF50.G18M.00

  • Zoro # G410064569


product price: $349.99
/pk 5, $70.00/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Food Grade Silicone Rubber
Port Size
1/8 in
Durometer
50A
Pad Diameter
34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.BGX34SF50.G18M.00
Zoro #
G410064569
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Diameter
34 mm
Outside Diameter
34 mm

Details

Pad Type
Multi-Bellows
Pad Material
Food Grade Silicone Rubber
Durometer
50A
Item
Vacuum Pad Assembly
Pad Color
Blue
Minimum Operating Temperature
-40 Degrees F
Series
BGX
Standards
EU, FDA Approved
Port Type
G
Number of Pieces
5
Maximum Operating Temperature
392 Degrees F

Description

Item Vacuum Pad Assembly, Durometer 50A, Maximum Operating Temperature 392 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Pieces 5, Outside Diameter 34 mm, Pad Color Blue, Pad Diameter 34 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 1/8 in, Port Type G, Series BGX, Standards EU, FDA Approved, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.