Zoro Homepage

Vacuum Cup, Silicone, Blue, 41 mm dia.

  • Mfr # S.BGX41SF50.G38M.00

  • Zoro # G110064531


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Pad Type
Multi-Bellows
Pad Material
Food Grade Silicone Rubber
Port Size
3/8 in
Durometer
50A
Outside Diameter
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S.BGX41SF50.G38M.00
Zoro #
G110064531
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
3/8 in
Outside Diameter
41 mm
Pad Diameter
41 mm

Details

Pad Type
Multi-Bellows
Pad Material
Food Grade Silicone Rubber
Durometer
50A
Item
Vacuum Pad Assembly
Pad Color
Blue
Maximum Operating Temperature
392 Degrees F
Standards
EU, FDA Approved
Number of Pieces
1
Minimum Operating Temperature
-40 Degrees F
Port Type
G
Series
BGX

Description

Item Vacuum Pad Assembly, Durometer 50A, Maximum Operating Temperature 392 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Pieces 1, Outside Diameter 41 mm, Pad Color Blue, Pad Diameter 41 mm, Pad Material Food Grade Silicone Rubber, Pad Type Multi-Bellows, Port Size 3/8 in, Port Type G, Series BGX, Standards EU, FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.