Zoro Homepage

Vacuum Cup, Thermoplastic Elastomer, PK10

  • Mfr # B50MF.40

  • Zoro # G610064512


product price: $238.99
/pk 10, $23.90/ea
Free Shipping & Returns

Key Features

Pad Type
Bellows
Pad Material
Thermoplastic Elastomer
Pad Height
7.87 mm
Durometer
81A
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50MF.40
Zoro #
G610064512
UPC #
-
Country of Origin
Italy

Dimensions

Pad Height
7.87 mm
Pad Diameter
22.1 mm
Outside Diameter
2 5/32 in
Overall Height
1 3/8 in

Details

Pad Type
Bellows
Pad Material
Thermoplastic Elastomer
Item
Vacuum Pad
Durometer
81A
Maximum Operating Temperature
176 Degrees F
Series
B50MF
Number of Pieces
10
Weight
0.04 lb
Vertical Movement - Maximum
9/16 in
Minimum Operating Temperature
-4 Degrees F
Pad Color
White

Description

Vacuum Pad, Pad Diameter 22.1 mm, Pad Height 7.87 mm, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 176 Degrees F, Pad Color White, Durometer 81A, Pad Type Bellows, Pad Material Thermoplastic Elastomer, Series B50MF, Number of Pieces 10, Outside Diameter 2 5/32 in, Weight 0.04 lb, Vertical Movement - Maximum 9/16 in, Overall Height 1 3/8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.