Zoro Homepage

Vacuum Filter, 5.3 scfm Max Flow Rate

  • Mfr # PPSF.375-X10

  • Zoro # G810064756


product price: $57.29
/ea

Key Features

Maximum Flow Rate
5.3 scfm
Vacuum Inlet Type
NPT
Vacuum Inlet Size
3/8 in
Maximum Operating Pressure
0 psi
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPSF.375-X10
Zoro #
G810064756
UPC #
-
Country of Origin
United States

Dimensions

Vacuum Inlet Size
3/8 in
Vacuum Outlet Size
3/8 in

Details

Item
Vacuum Filter
Maximum Flow Rate
5.3 scfm
Vacuum Inlet Type
NPT
Maximum Operating Pressure
0 psi
Maximum Operating Temperature
176 Degrees F
Vacuum Outlet Type
NPT
Minimum Operating Pressure
-14.5 psi
Filtered Substance
Dust
Filter Rating
10 micron
Weight
0.16 lb
Minimum Operating Temperature
-4 Degrees F

Description

Vacuum Filter, Vacuum Inlet Size 3/8 in, Vacuum Inlet Type NPT, Filter Rating 10 micron, Minimum Operating Pressure -14.5 psi, Maximum Operating Pressure 0 psi, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 176 Degrees F, Filtered Substance Dust, Maximum Flow Rate 5.3 scfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.