Zoro Homepage

Vacuum Generator, 14.5 mm Overall H

  • Mfr # 01.22.880

  • Zoro # G010064730


product price: $53.69
/ea

Key Features

Weight
0.35 oz
Overall Width
70 mm
Overall Height
14.5 mm
Maximum Operating Temperature
176 Degrees F
Maximum Flow Rate
0.49 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01.22.880
Zoro #
G010064730
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Width
70 mm
Overall Height
14.5 mm
Vacuum Port Size
4 mm
Pressure Port Size
4 mm
Overall Depth
14.5 mm

Details

Item
Vacuum Generator
Weight
0.35 oz
Maximum Operating Temperature
176 Degrees F
Maximum Flow Rate
0.49 scfm
Pressure Port Type
Tube
Minimum Flow Rate
0 scfm
Standards
RoHS Compliant
Air Consumption
0.3 scfm
Series
piINLINE MICRO
Pressure Port Gender
Female
Cartridge Type
COAX MICRO Bi
Maximum Vacuum Pressure
24.51 in Hg
Vacuum Port Gender
Female
Vacuum Port Type
Tube
Maximum Supply Pressure
101.5 psi
Minimum Operating Temperature
14 Degrees F

Description

Item Vacuum Generator, Air Consumption 0.3 scfm, Cartridge Type COAX MICRO Bi, Maximum Flow Rate 0.49 scfm, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 24.51 in Hg, Minimum Flow Rate 0 scfm, Minimum Operating Temperature 14 Degrees F, Overall Depth 14.5 mm, Overall Height 14.5 mm, Overall Width 70 mm, Pressure Port Gender Female, Pressure Port Size 4 mm, Pressure Port Type Tube, Series piINLINE MICRO, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.