Zoro Homepage

Vacuum Generator, 14.5 mm Overall H

  • Mfr # 01.22.881

  • Zoro # G310064744


product price: $53.69
/ea

Key Features

Weight
0.35 oz
Overall Height
14.5 mm
Overall Width
70 mm
Pressure Port Type
Tube
Maximum Supply Pressure
101.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01.22.881
Zoro #
G310064744
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Height
14.5 mm
Overall Width
70 mm
Pressure Port Size
4 mm
Vacuum Port Size
4 mm
Overall Depth
14.5 mm

Details

Item
Vacuum Generator
Weight
0.35 oz
Pressure Port Type
Tube
Maximum Supply Pressure
101.5 psi
Air Consumption
0.28 scfm
Standards
RoHS Compliant
Maximum Operating Temperature
176 Degrees F
Series
piINLINE MICRO
Maximum Vacuum Pressure
26.87 in Hg
Pressure Port Gender
Female
Cartridge Type
COAX MICRO Xi
Maximum Flow Rate
0.49 scfm
Vacuum Port Type
Tube
Minimum Operating Temperature
14 Degrees F
Vacuum Port Gender
Female
Minimum Flow Rate
0 scfm

Description

Item Vacuum Generator, Air Consumption 0.28 scfm, Cartridge Type COAX MICRO Xi, Maximum Flow Rate 0.49 scfm, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 26.87 in Hg, Minimum Flow Rate 0 scfm, Minimum Operating Temperature 14 Degrees F, Overall Depth 14.5 mm, Overall Height 14.5 mm, Overall Width 70 mm, Pressure Port Gender Female, Pressure Port Size 4 mm, Pressure Port Type Tube, Series piINLINE MICRO, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.