Zoro Homepage

Vacuum Generator, 18.5 mm Overall H

  • Mfr # VGS2010.AF.00.BA

  • Zoro # G310064690


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18.5 mm
Overall Width
54.5 mm
Pressure Port Gender
Female
Maximum Supply Pressure
0.7 MPa
Number of Stages
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGS2010.AF.00.BA
Zoro #
G310064690
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Height
18.5 mm
Overall Width
54.5 mm
Pressure Port Size
4 mm
Vacuum Port Size
1/8 in
Overall Depth
20 mm
Exhaust Port Size
7 mm

Details

Item
Vacuum Generator
Pressure Port Gender
Female
Maximum Supply Pressure
0.7 MPa
Number of Stages
2
Exhaust Port Gender
Female
Standards
RoHS Compliant
Pressure Port Type
Tube
Series
VGS 2010
Vacuum Port Type
G
Cartridge Type
COAX MICRO Si02-2
Minimum Operating Temperature
-10 Degrees C
Vacuum Port Gender
Male
Maximum Operating Temperature
80 Degrees C

Description

Item Vacuum Generator, Cartridge Type COAX MICRO Si02-2, Exhaust Port Gender Female, Exhaust Port Size 7 mm, Maximum Operating Temperature 80 Degrees C, Maximum Supply Pressure 0.7 MPa, Minimum Operating Temperature -10 Degrees C, Number of Stages 2, Overall Depth 20 mm, Overall Height 18.5 mm, Overall Width 54.5 mm, Pressure Port Gender Female, Pressure Port Size 4 mm, Pressure Port Type Tube, Series VGS 2010, Standards RoHS Compliant, Vacuum Port Gender Male, Vacuum Port Size 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.