Zoro Homepage

Vacuum Generator, 19 mm Overall H

  • Mfr # 01.22.025

  • Zoro # G610064734


product price: $73.69
/ea

Key Features

Weight
0.81 oz
Overall Width
96 mm
Overall Height
19 mm
Overall Depth
19 mm
Vacuum Port Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01.22.025
Zoro #
G610064734
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Width
96 mm
Overall Height
19 mm
Overall Depth
19 mm
Pressure Port Size
6 mm
Vacuum Port Size
6 mm

Details

Item
Vacuum Generator
Weight
0.81 oz
Vacuum Port Type
Tube
Air Consumption
0.93 scfm
Minimum Flow Rate
0 scfm
Pressure Port Type
Tube
Cartridge Type
COAX MINI Si
Standards
RoHS Compliant
Series
piINLINE MINI
Vacuum Port Gender
Female
Maximum Flow Rate
1.46 scfm
Maximum Vacuum Pressure
22.15 in Hg
Maximum Supply Pressure
101.5 psi
Pressure Port Gender
Female

Description

Item Vacuum Generator, Air Consumption 0.93 scfm, Cartridge Type COAX MINI Si, Maximum Flow Rate 1.46 scfm, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 22.15 in Hg, Minimum Flow Rate 0 scfm, Overall Depth 19 mm, Overall Height 19 mm, Overall Width 96 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Pressure Port Type Tube, Series piINLINE MINI, Standards RoHS Compliant, Vacuum Port Gender Female, Vacuum Port Size 6 mm, Vacuum Port Type Tube, Weight 0.81 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.