
Vacuum Generator, 19 mm Overall H
Mfr # 02.05.550
Zoro # G910064700
product price: $72.19
/eaKey Features
Weight
0.81 oz
Overall Height
19 mm
Overall Width
96 mm
Minimum Flow Rate
0.023 scfm
Vacuum Port Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02.05.550
Zoro #
G910064700
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Height
19 mm
Overall Width
96 mm
Vacuum Port Size
1/4 in
Pressure Port Size
1/4 in
Overall Depth
19 mm
Details
Item
Vacuum Generator
Weight
0.81 oz
Minimum Flow Rate
0.023 scfm
Vacuum Port Gender
Female
Air Consumption
0.97 scfm
Maximum Flow Rate
1.31 scfm
Cartridge Type
COAX MINI Xi
Pressure Port Gender
Female
Maximum Operating Temperature
176 Degrees F
Vacuum Port Type
Tube
Minimum Operating Temperature
14 Degrees F
Maximum Vacuum Pressure
27.76 in Hg
Standards
RoHS Compliant
Pressure Port Type
Tube
Series
piINLINE MINI
Maximum Supply Pressure
101.5 psi
Description
Item Vacuum Generator, Air Consumption 0.97 scfm, Cartridge Type COAX MINI Xi, Maximum Flow Rate 1.31 scfm, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 27.76 in Hg, Minimum Flow Rate 0.023 scfm, Minimum Operating Temperature 14 Degrees F, Overall Depth 19 mm, Overall Height 19 mm, Overall Width 96 mm, Pressure Port Gender Female, Pressure Port Size 1/4 in, Pressure Port Type Tube, Series piINLINE MINI, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.