Zoro Homepage

Vacuum Generator, 22 mm Overall H

  • Mfr # 02.07.770

  • Zoro # G510064728


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Weight
1.73 oz
Overall Height
22 mm
Overall Width
80.2 mm
Maximum Operating Temperature
122 Degrees F
Maximum Vacuum Pressure
23.92 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02.07.770
Zoro #
G510064728
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Height
22 mm
Overall Width
80.2 mm
Pressure Port Size
8 mm
Overall Depth
32.4 mm

Details

Item
Vacuum Generator
Weight
1.73 oz
Maximum Operating Temperature
122 Degrees F
Maximum Vacuum Pressure
23.92 in Hg
Series
piSTAMP
Minimum Operating Temperature
32 Degrees F
Maximum Flow Rate
1.48 scfm
Minimum Supply Pressure
43.5 psi
Pressure Port Gender
Female
Number of Stages
2
Air Consumption
1.36 scfm
Minimum Flow Rate
0 scfm
Cartridge Type
(2) COAX MICRO Ti05
Standards
RoHS Compliant
Maximum Supply Pressure
101.5 psi
Pressure Port Type
Tube

Description

Item Vacuum Generator, Air Consumption 1.36 scfm, Cartridge Type (2) COAX MICRO Ti05, Maximum Flow Rate 1.48 scfm, Maximum Operating Temperature 122 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 23.92 in Hg, Minimum Flow Rate 0 scfm, Minimum Operating Temperature 32 Degrees F, Minimum Supply Pressure 43.5 psi, Number of Stages 2, Overall Depth 32.4 mm, Overall Height 22 mm, Overall Width 80.2 mm, Pressure Port Gender Female, Pressure Port Size 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.