
Vacuum Generator, 28 mm Overall H
Mfr # 01.22.900
Zoro # G210064738
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Weight
3.068 oz
Overall Height
28 mm
Overall Width
155 mm
Series
piINLINE MIDI
Vacuum Port Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01.22.900
Zoro #
G210064738
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Height
28 mm
Overall Width
155 mm
Pressure Port Size
8 mm
Overall Depth
28 mm
Vacuum Port Size
12 mm
Details
Item
Vacuum Generator
Weight
3.068 oz
Series
piINLINE MIDI
Vacuum Port Gender
Female
Pressure Port Gender
Female
Cartridge Type
COAX MIDI Xi
Pressure Port Type
Tube
Standards
RoHS Compliant
Minimum Flow Rate
0.064 scfm
Maximum Supply Pressure
101.5 psi
Maximum Flow Rate
5.93 scfm
Air Consumption
3.88 scfm
Vacuum Port Type
Tube
Maximum Vacuum Pressure
28.054 in Hg
Description
Item Vacuum Generator, Air Consumption 3.88 scfm, Cartridge Type COAX MIDI Xi, Maximum Flow Rate 5.93 scfm, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 28.054 in Hg, Minimum Flow Rate 0.064 scfm, Overall Depth 28 mm, Overall Height 28 mm, Overall Width 155 mm, Pressure Port Gender Female, Pressure Port Size 8 mm, Pressure Port Type Tube, Series piINLINE MIDI, Standards RoHS Compliant, Vacuum Port Gender Female, Vacuum Port Size 12 mm, Vacuum Port Type Tube, Weight 3.068 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.