Zoro Homepage

Vacuum Generator, 30 mm Overall H

  • Mfr # VGS3010.AN.00.BA

  • Zoro # G810064732


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Weight
5.65 oz
Overall Height
30 mm
Overall Depth
23 mm
Maximum Operating Temperature
176 Degrees F
Cartridge Type
COAX MINI Di16-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGS3010.AN.00.BA
Zoro #
G810064732
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Height
30 mm
Overall Depth
23 mm
Vacuum Port Size
3/8 in
Exhaust Port Size
11 mm
Pressure Port Size
6 mm

Details

Item
Vacuum Generator
Weight
5.65 oz
Maximum Operating Temperature
176 Degrees F
Cartridge Type
COAX MINI Di16-2
Vacuum Port Gender
Male
Vacuum Port Type
G
Pressure Port Gender
Female
Minimum Operating Temperature
14 Degrees F
Number of Stages
2
Series
VGS 3010
Exhaust Port Gender
Female

Description

Item Vacuum Generator, Cartridge Type COAX MINI Di16-2, Exhaust Port Gender Female, Exhaust Port Size 11 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Stages 2, Overall Depth 23 mm, Overall Height 30 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Series VGS 3010, Vacuum Port Gender Male, Vacuum Port Size 3/8 in, Vacuum Port Type G, Weight 5.65 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.