Zoro Homepage

Vacuum Generator, 35 mm Overall H

  • Mfr # 02.31.208

  • Zoro # G410064736


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Weight
0.14 lb
Overall Width
156.5 mm
Overall Height
35 mm
Cartridge Type
SX42
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02.31.208
Zoro #
G410064736
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Width
156.5 mm
Overall Height
35 mm
Vacuum Port Size
3/8 in
Pressure Port Size
6 mm
Overall Depth
29 mm

Details

Item
Vacuum Generator
Weight
0.14 lb
Cartridge Type
SX42
Maximum Operating Temperature
176 Degrees F
Vacuum Port Type
G
Pressure Port Gender
Female
Series
VGS 4005
Vacuum Port Gender
Male
Minimum Operating Temperature
14 Degrees F
Minimum Flow Rate
0 scfm
Standards
RoHS Compliant
Maximum Vacuum Pressure
64 kPa
Maximum Supply Pressure
101.5 psi

Description

Item Vacuum Generator, Cartridge Type SX42, Maximum Operating Temperature 176 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 64 kPa, Minimum Flow Rate 0 scfm, Minimum Operating Temperature 14 Degrees F, Overall Depth 29 mm, Overall Height 35 mm, Overall Width 156.5 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Series VGS 4005, Standards RoHS Compliant, Vacuum Port Gender Male, Vacuum Port Size 3/8 in, Vacuum Port Type G, Weight 0.14 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.