Zoro Homepage

Vacuum Generator, 38.4 mm Overall H

  • Mfr # PIL.A.T.2.14X.8.X.XXX

  • Zoro # G210064714


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Weight
1.29 oz
Overall Width
68.3 mm
Overall Height
38.4 mm
Actuation Mechanism
Pressure
Number of Stages
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL.A.T.2.14X.8.X.XXX
Zoro #
G210064714
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Width
68.3 mm
Overall Height
38.4 mm
Pressure Port Size
1/4 in
Overall Depth
21.2 mm
Vacuum Port Size
8 mm

Details

Item
Vacuum Generator
Weight
1.29 oz
Actuation Mechanism
Pressure
Number of Stages
2
Maximum Operating Temperature
122 Degrees F
Vacuum Port Type
Tube
Pressure Port Gender
Female
Maximum Supply Pressure
101.5 psi
Cartridge Type
(2) COAX MICRO Ti05-2
Minimum Operating Temperature
32 Degrees F
Series
piINLINE plus
Maximum Vacuum Pressure
23.9 in Hg
Minimum Supply Pressure
65.3 psi
Pressure Port Type
Tube
Air Consumption
1.36 scfm

Description

Item Vacuum Generator, Actuation Mechanism Pressure, Air Consumption 1.36 scfm, Cartridge Type (2) COAX MICRO Ti05-2, Maximum Operating Temperature 122 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 23.9 in Hg, Minimum Operating Temperature 32 Degrees F, Minimum Supply Pressure 65.3 psi, Number of Stages 2, Overall Depth 21.2 mm, Overall Height 38.4 mm, Overall Width 68.3 mm, Pressure Port Gender Female, Pressure Port Size 1/4 in, Pressure Port Type Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.