Zoro Homepage

Vacuum Generator, 38.4 mm Overall H

  • Mfr # PIL.A.T.2.6X.10.X.XXX

  • Zoro # G810064695


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Weight
1.26 oz
Overall Height
38.4 mm
Overall Width
68.3 mm
Series
piINLINE plus
Maximum Operating Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PIL.A.T.2.6X.10.X.XXX
Zoro #
G810064695
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Height
38.4 mm
Overall Width
68.3 mm
Pressure Port Size
6 mm
Vacuum Port Size
10 mm
Overall Depth
21.2 mm

Details

Item
Vacuum Generator
Weight
1.26 oz
Series
piINLINE plus
Maximum Operating Temperature
122 Degrees F
Number of Stages
2
Pressure Port Gender
Female
Maximum Vacuum Pressure
23.9 in Hg
Minimum Operating Temperature
32 Degrees F
Actuation Mechanism
Pressure
Cartridge Type
(2) COAX MICRO Ti05-2
Air Consumption
1.36 scfm
Pressure Port Type
Tube
Minimum Supply Pressure
65.3 psi
Vacuum Port Type
Tube
Maximum Supply Pressure
101.5 psi

Description

Item Vacuum Generator, Actuation Mechanism Pressure, Air Consumption 1.36 scfm, Cartridge Type (2) COAX MICRO Ti05-2, Maximum Operating Temperature 122 Degrees F, Maximum Supply Pressure 101.5 psi, Maximum Vacuum Pressure 23.9 in Hg, Minimum Operating Temperature 32 Degrees F, Minimum Supply Pressure 65.3 psi, Number of Stages 2, Overall Depth 21.2 mm, Overall Height 38.4 mm, Overall Width 68.3 mm, Pressure Port Gender Female, Pressure Port Size 6 mm, Pressure Port Type Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.