Zoro Homepage

Vacuum Generator, 44 mm Overall H

  • Mfr # VGS3040.00.AC.00.AA.01.AA

  • Zoro # G110064708


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Blow-Off Release
Overall Height
44 mm
Minimum Operating Temperature
0 Degrees C
Standards
RoHS Compliant
Maximum Operating Temperature
50 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGS3040.00.AC.00.AA.01.AA
Zoro #
G110064708
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Height
44 mm
Vacuum Port Size
3/8 in
Pressure Port Size
1/8 in
Overall Depth
88.6 mm

Details

Item
Vacuum Generator
Valve Type
Blow-Off Release
Minimum Operating Temperature
0 Degrees C
Standards
RoHS Compliant
Maximum Operating Temperature
50 Degrees C
Cartridge Type
COAX MINI Pi12-3
Number of Stages
3
Pressure Port Gender
Female
Maximum Supply Pressure
0.7 MPa
Vacuum Port Gender
Female
Control Valve
Normally Open
Series
VGS 3040
Vacuum Port Type
G
Minimum Supply Pressure
0.3 MPa
Pressure Port Type
NPSF

Description

Item Vacuum Generator, Cartridge Type COAX MINI Pi12-3, Control Valve Normally Open, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 0.7 MPa, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 0.3 MPa, Number of Stages 3, Overall Depth 88.6 mm, Overall Height 44 mm, Pressure Port Gender Female, Pressure Port Size 1/8 in, Pressure Port Type NPSF, Series VGS 3040, Standards RoHS Compliant, Vacuum Port Gender Female, Vacuum Port Size 3/8 in, Vacuum Port Type G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.