Zoro Homepage

Vacuum Generator, 44 mm Overall H

  • Mfr # VGS3040.00.AF.00.AA.01.AA

  • Zoro # G710064733


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Blow-Off Release
Overall Height
44 mm
Standards
RoHS Compliant
Pressure Port Size
1/8 in
Control Valve
Normally Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGS3040.00.AF.00.AA.01.AA
Zoro #
G710064733
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Height
44 mm
Pressure Port Size
1/8 in
Vacuum Port Size
3/8 in
Overall Depth
88.6 mm

Details

Item
Vacuum Generator
Valve Type
Blow-Off Release
Standards
RoHS Compliant
Control Valve
Normally Open
Pressure Port Gender
Female
Vacuum Port Gender
Female
Series
VGS 3040
Maximum Supply Pressure
0.7 MPa
Minimum Supply Pressure
0.3 MPa
Cartridge Type
COAX MINI Si08-2
Maximum Operating Temperature
50 Degrees C
Number of Stages
2
Pressure Port Type
NPSF
Vacuum Port Type
G
Minimum Operating Temperature
0 Degrees C

Description

Item Vacuum Generator, Cartridge Type COAX MINI Si08-2, Control Valve Normally Open, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 0.7 MPa, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 0.3 MPa, Number of Stages 2, Overall Depth 88.6 mm, Overall Height 44 mm, Pressure Port Gender Female, Pressure Port Size 1/8 in, Pressure Port Type NPSF, Series VGS 3040, Standards RoHS Compliant, Vacuum Port Gender Female, Vacuum Port Size 3/8 in, Vacuum Port Type G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.