
Vacuum Generator, 44 mm Overall H
Mfr # VGS3040.00.AL.00.AA.01.AA
Zoro # G210064684
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Blow-Off Release
Overall Height
44 mm
Control Valve
Normally Open
Standards
RoHS Compliant
Vacuum Port Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VGS3040.00.AL.00.AA.01.AA
Zoro #
G210064684
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Height
44 mm
Vacuum Port Size
3/8 in
Overall Depth
88.6 mm
Pressure Port Size
1/8 in
Details
Item
Vacuum Generator
Valve Type
Blow-Off Release
Control Valve
Normally Open
Standards
RoHS Compliant
Vacuum Port Gender
Female
Minimum Operating Temperature
0 Degrees C
Number of Stages
2
Vacuum Port Type
G
Minimum Supply Pressure
0.3 MPa
Pressure Port Type
NPSF
Maximum Supply Pressure
0.7 MPa
Pressure Port Gender
Female
Cartridge Type
COAX MINI Xi10-2 Non-Return Valve
Maximum Operating Temperature
50 Degrees C
Series
VGS 3040
Description
Item Vacuum Generator, Cartridge Type COAX MINI Xi10-2 Non-Return Valve, Control Valve Normally Open, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 0.7 MPa, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 0.3 MPa, Number of Stages 2, Overall Depth 88.6 mm, Overall Height 44 mm, Pressure Port Gender Female, Pressure Port Size 1/8 in, Pressure Port Type NPSF, Series VGS 3040, Standards RoHS Compliant, Vacuum Port Gender Female, Vacuum Port Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.