Zoro Homepage

Vacuum Generator, 44.4 mm Overall H

  • Mfr # VGS5010.AJ.00.BA

  • Zoro # G310064751


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Overall Height
44.4 mm
Cartridge Type
COAX MIDI Xi40-2
Pressure Port Gender
Female
Number of Stages
2
Overall Depth
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGS5010.AJ.00.BA
Zoro #
G310064751
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Height
44.4 mm
Overall Depth
33 mm
Exhaust Port Size
19 mm
Vacuum Port Size
1/2 in
Pressure Port Size
8 mm

Details

Item
Vacuum Generator
Cartridge Type
COAX MIDI Xi40-2
Pressure Port Gender
Female
Number of Stages
2
Vacuum Port Gender
Male
Standards
RoHS Compliant
Series
VGS 5010
Maximum Operating Temperature
80 Degrees C
Minimum Operating Temperature
-10 Degrees C
Maximum Supply Pressure
0.7 MPa
Vacuum Port Type
G
Exhaust Port Gender
Female

Description

Item Vacuum Generator, Cartridge Type COAX MIDI Xi40-2, Exhaust Port Gender Female, Exhaust Port Size 19 mm, Maximum Operating Temperature 80 Degrees C, Maximum Supply Pressure 0.7 MPa, Minimum Operating Temperature -10 Degrees C, Number of Stages 2, Overall Depth 33 mm, Overall Height 44.4 mm, Pressure Port Gender Female, Pressure Port Size 8 mm, Series VGS 5010, Standards RoHS Compliant, Vacuum Port Gender Male, Vacuum Port Size 1/2 in, Vacuum Port Type G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.