1 1/2 in Dial, 1/8 in NPT Male Back Location, Stainless Steel Case Material

  • Mfr # PRO-303D-158M-01

  • Zoro # G8043126


product price:  $40.55
/ea

Key Features

Process Connection Location
Back
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-303D-158M-01
Zoro #
G8043126
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Connection Size
1/8" NPT Male
Nominal Dial Size
1 1/2 in

Details

Process Connection Location
Back
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
1000
Range
0 to 1000 psi
Material
Stainless Steel
Connection Location
Back
Pressure Range
0 to 1000 psi
Maximum Pressure
1,000 psi

Description

Gauge,1.5",0/1000psi,1/8"CBM,SS,U-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products