1 1/2 in Dial, 1/8 in NPT Male Center Back Location, Black Steel Case Material

  • Mfr # 102D-158I

  • Zoro # G8088459


product price:  $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Gauge Case Material
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
102D-158I
Zoro #
G8088459
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT Male
Dial Size (In.)
1 1/2 in
Length
1.54"
Connection Size
1/8" NPT Male
Diameter
1.64"
Case Diameter
1.64 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Center Back
Gauge Case Material
Black Steel
Range
0 to 400 psi
Connection Location
Center Back
Material
Black Steel
Gauge Application
Commercial and Industrial
Max. Pressure (PSI)
400
Pressure Range
0 to 400 psi
Maximum Pressure
400

Description

Air Gauge,1-1/2",0/400psi,1/8"Back Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.