Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in Dial, 1/8 in NPT Center Back Location, Nickel Plated Case Material

  • Mfr # HEX-108RN

  • Zoro # G8049408


product price: $14.59
/ea

Key Features

Accuracy
5% of Span
Process Connection Location
Center Back
Process Connection Size
1/8 in NPT
Dial Size (In.)
1 in
Gauge Case Material
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX-108RN
Zoro #
G8049408
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/8 in NPT
Dial Size (In.)
1 in
Connection Size
1/8" NPT
Length
3/4"
Nominal Dial Size
1 in

Details

Accuracy
5% of Span
Process Connection Location
Center Back
Gauge Case Material
Nickel Plated
Gauge Application
Miniature Gauge for Applications Where Space Constraints
Material
Nickel Plated
Range
0 to 1200 psi
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Connection Location
Center Back
Max. Pressure (PSI)
1200
Pressure Range
0 to 1200 psi
Maximum Pressure
1200

Description

Hex Gauge,1",0-1200psi,1/8"CBM,Ni-Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.