2 1/2 in Dial, 1/4 in NPT Center Back Location, Stainless Steel Case Material
- Mfr # LP2-SB-254-100
- Zoro # G8050169
product price:Â
$
80.29
/ea
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LP2-SB-254-100
- Zoro #
- G8050169
- UPC #
- -
- Country of Origin
- China
Dimensions
- Process Connection Size
- 1/4 in NPT
- Dial Size (In.)
- 2 1/2 in
- Length
- 2.86"
- Diameter
- 2.95"
- Connection Size
- 1/4" NPT
- Nominal Dial Size
- 2 1/2 in
- Case Diameter
- 2.95 in
Details
- Accuracy
- 2-1-2% of Span
- Process Connection Location
- Center Back
- Gauge Case Material
- Stainless Steel
- Material
- Stainless Steel
- Connection Location
- Center Back
- Range
- 0/100" wc
- For Use With
- Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
- Gauge Application
- Low Pressure
- Pressure Range
- 0/100 in wc
Description
Low Press Gauge,2.5",0-100"WCpsi,1/4"CBM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.