2 1/2 in Dial, 1/4 in NPT Lower Location, Chrome Plated Steel Case Material
- Mfr # 401D-254CH
- Zoro # G9069971
product price:Â
$
48.15
/ea
Key Features
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
Chrome Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401D-254CH
- Zoro #
- G9069971
- UPC #
- -
- Country of Origin
- China
- Accuracy
- 3-2-3% of Span
- Process Connection Location
- Lower
- Gauge Case Material
- Chrome Plated Steel
- Connection Location
- Lower
- Range
- 30/0/150 psi
- Material
- Chrome Plated Steel
- Max. Pressure (PSI)
- 150
- Pressure Range
- 30/0/150 psi
- Maximum Pressure
- 150 psi
Dimensions
- Process Connection Size
- 1/4 in NPT
- Dial Size (In.)
- 2 1/2 in
- Connection Size
- 1/4" NPT
- Length
- 2.65"
- Diameter
- 2.87"
- Case Diameter
- 2.87 in
Description
Gauge,2-1/2",30/0/30psi,1/4"LM,SS,Ammon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.