Zoro Homepage

2 1/2 in Dial, 1/4 in NPT Lower Location, polypropylene Case Material

  • Mfr # 701L-254C

  • Zoro # G8047606


product price: $22.25
/ea

Key Features

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Gauge Case Material
polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701L-254C
Zoro #
G8047606
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT
Length
4-1/4"
Diameter
3.16"
Case Diameter
3.16 in
Nominal Dial Size
2 1/2 in

Details

Accuracy
2-1-2% of Span
Process Connection Location
Lower
Gauge Case Material
polypropylene
Connection Location
Lower
Max. Pressure (PSI)
30
Gauge Application
Industrial and Special Application
Range
0 to 30 psi
Material
polypropylene
Pressure Range
0 to 30 psi
Maximum Pressure
30

Description

Gauge,2.5",0-30psi,1/4"Lower Mt,Case/Bez

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.