This item is Discontinued.

No Product Image Available

This item is Discontinued.

Pic Gauges

2 1/2 in Dial, 1/4 in NPT Male Back Location, Stainless Steel Case Material (Discontinued)

Mfr # PRO-303L-254N-01
Zoro # G8043659
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO-303L-254N-01
Zoro #
G8043659
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Diameter
2.71"
Length
2.71"
Connection Size
1/4" NPT Male
Case Diameter
2.71 in
Nominal Dial Size
2 1/2 in

Details

Accuracy
2-1-2% of Span
Process Connection Location
Back
Gauge Case Material
Stainless Steel
Max. Pressure (PSI)
1500
Material
Stainless Steel
Gauge Application
In Applications Where Vibration or Pulsation is Present
Range
0 to 1500 psi
Connection Location
Back
Pressure Range
0 to 1500 psi
Maximum Pressure
1,500 psi

Description

Gauge,2.5",0/1500psi,1/4"CBM,SS,U-Clamp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.