
2 1/2 in Dial, 1/4 in NPT Male Center Back Location, Stainless Steel Case Material
Mfr # 212D-254S
Zoro # G8091660
product price:Â $20.59
/eaKey Features
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
212D-254S
Zoro #
G8091660
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT Male
Length
2.29"
Diameter
2.83"
Case Diameter
2.83 in
Details
Accuracy
2-1-2% of Span
Process Connection Location
Center Back
Gauge Case Material
Stainless Steel
Range
0 to 6000 psi
Connection Location
Center Back
Max. Pressure (PSI)
6000
Material
Stainless Steel
Pressure Range
0 to 6000 psi
Maximum Pressure
6000
Description
Gauge,2-1/2",0/6000psi,1/4"CBM,Rem Bezel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.