2 1/2 in Dial, 1/4 in NPT Male Lower Back Location, Stainless Steel Case Material
Mfr # PRO-313D-254N
Zoro # G8045558
product price:Â $72.59
/eaKey Features
Accuracy
1% of Span
Process Connection Location
Lower Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRO-313D-254N
Zoro #
G8045558
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Diameter
2.71"
Connection Size
1/4" NPT Male
Length
2.24"
Nominal Dial Size
2 1/2 in
Case Diameter
2.71 in
Details
Accuracy
1% of Span
Process Connection Location
Lower Back
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Max. Pressure (PSI)
1500
Connection Location
Lower Back
Range
0 to 1500 psi
Pressure Range
0 to 1500 psi
Maximum Pressure
1,500 psi
Description
Gauge,2.5",0/1500psi,1/4"LowBackMt,316SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.