2 1/2 in Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material
- Mfr # 211D-254A
- Zoro # G8091286
product price:Â
$
25.19
/ea
Key Features
Accuracy
2-1-2% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 211D-254A
- Zoro #
- G8091286
- UPC #
- -
- Country of Origin
- China
- Accuracy
- 2-1-2% of Span
- Process Connection Location
- Lower
- Gauge Case Material
- Stainless Steel
- Connection Location
- Lower
- Range
- 30/0" Hg Vac
- Material
- Stainless Steel
- Pressure Range
- 30/0 in Hg Vac
Dimensions
- Process Connection Size
- 1/4 in NPT Male
- Dial Size (In.)
- 2 1/2 in
- Connection Size
- 1/4" NPT Male
- Diameter
- 2.83"
- Length
- 3.54"
- Case Diameter
- 2.83 in
Description
Gauge,2-1/2",30"/0VAC,1/4"Rem Bezel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.