
3 1/2 in Dial, 1/4 in NPT Male Lower Location, Black Steel Case Material
Mfr # 101D-354M
Zoro # G8088267
product price:Â $16.98
/eaKey Features
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
3 1/2 in
Gauge Case Material
Black Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101D-354M
Zoro #
G8088267
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
3 1/2 in
Connection Size
1/4" NPT Male
Length
4.49"
Diameter
3.54"
Case Diameter
3.54 in
Details
Accuracy
3-2-3% of Span
Process Connection Location
Lower
Gauge Case Material
Black Steel
Range
0 to 1000 psi
Gauge Application
Commercial and Industrial
Connection Location
Lower
Material
Black Steel
Max. Pressure (PSI)
1000
Pressure Range
0 to 1000 psi
Maximum Pressure
1,000 psi
Description
Air Gauge,3-1/2",0-1000 psi,1/4" Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.