Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/2 in Dial, 1/4 in NPT Lower Location, Stainless Steel Case Material

  • Mfr # CONTRACTOR-4LA

  • Zoro # G8049100


product price: $24.39
/ea

Key Features

Accuracy
1% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT
Dial Size (In.)
4 1/2 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CONTRACTOR-4LA
Zoro #
G8049100
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
4 1/2 in
Diameter
4.9"
Connection Size
1/4" NPT
Length
5.87"
Case Diameter
4.9 in
Nominal Dial Size
4 1/2 in

Details

Accuracy
1% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Material
Stainless Steel
Gauge Application
Commercial and Industrial
Range
30/0" Hg Vac
For Use With
Suitable for Air, Water, Oil, Gas or Any Other Media not Corrosive to Copper Alloy
Connection Location
Lower
Pressure Range
30/0 in Hg Vac

Description

Contractor Gauge,4-1/2",30/0"VAC,1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.