4 1/2 in Dial, 1/4 in NPT Male Lower Location, Stainless Steel Case Material
Mfr # 4501-SC-4LM
Zoro # G8047061
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.5% of Span
Process Connection Location
Lower
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 1/2 in
Gauge Case Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4501-SC-4LM
Zoro #
G8047061
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
4 1/2 in
Diameter
4.90"
Length
6.40"
Connection Size
1/4" NPT Male
Nominal Dial Size
4 1/2 in
Case Diameter
4.90 in
Details
Accuracy
0.5% of Span
Process Connection Location
Lower
Gauge Case Material
Stainless Steel
Range
0 to 1000 psi
Max. Pressure (PSI)
1000
Gauge Application
Process
Material
Stainless Steel
Connection Location
Lower
Pressure Range
0 to 1000 psi
Maximum Pressure
1,000 psi
Description
Gauge,4-1/2",0-1000psi,1/4"LM,SafetyCase
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.